- BS Series Normal-Duty Pillow Block
- 12 mm Shaft
- 68 mm Bolt Hole Spacing
- 22.2 mm Center Line to Base
- Pressed Steel
| Housing Height | 43.8 mm |
| Bolt Hole Width | 9.5 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Base Width | 25 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 68 mm |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 9.5 mm |
| Housing Material | Pressed Steel |
| Housing No. | BS203 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Base Height | 3.2 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Non-Relubricatable |
| Series | BS |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Shaft Dia. | 12 mm |
| Base Length | 86 mm |
| Weight | 0.4 LB |
| EAN or UPC | 800675051150 |

