- BS Series Normal-Duty Pillow Block
- 3/4" Shaft
- 3" Bolt Hole Spacing
- 1" Center Line to Base
- Pressed Steel
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 1.99 in |
| Housing No. | BS204 |
| Lubrication | Non-Relubricatable |
| Housing Material | Pressed Steel |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 0.37 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 0.13 in |
| Base Length | 3.86 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Width | 1.26 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Length | 0.37 in |
| Inch/Metric | Inch Bore |
| Series | BS |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing | 3 in |
| Weight | 0.7 LB |
| EAN or UPC | 800675051396 |

