- BS Series Normal-Duty Pillow Block
- 1 3/16" Shaft
- 3.740" Bolt Hole Spacing
- 1 5/16" Center Line to Base
- Pressed Steel
| Housing Construction | 1 Piece |
| Housing Height | 2.62 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Base Width | 1 1/2 in |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 0.43 in |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3.74 in |
| Bolt Hole Width | 0.43 in |
| Shaft Dia. | 1.1875 in |
| Housing No. | BS206 |
| Series | BS |
| Housing Material | Pressed Steel |
| Seal Type | Contact Seals |
| Base Length | 4.61 in |
| Bolt Holes | 2 |
| Base Height | 0.16 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 1.5 LB |
| EAN or UPC | 800675051686 |

