PT International
DBF206-19S
DBF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106037449
- 1 3/16 in Shaft, Contact Seals, Setscrew Locking Collar, Regreasable, Non- Expansion Type
| Overall Width | 1.21 in |
| Bolt Hole Size | 0.41 in |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| End Type | Open End |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Material | Pressed Steel |
| Housing Length | 4.43 in |
| Seal Type | Contact Seals |
| Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 4.43 in |
| Flange Type | 3-Bolt Flange |
| Style | 3-Bolt Flange |
| Bolt Circle Dia. | 3.56 in |
| Lubrication | Non-Relubricatable |
| Flange Thickness | 0.2 in |
| Shaft Dia. | 1.1875 in |
| Housing Width | 0.69 in |
| Weight | 1.3 LB |
| EAN or UPC | 800675056186 |
