PT International
E03B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #111997314
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 5 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Pins & Rollers | Standard |
| Chain Type | Roller Chain |
| Duty | Standard-Duty |
| Roller Width | 2.5 mm |
| Breaking Load | 2.4 kN |
| Material | Carbon Steel |
| Roller Dia. | 3.2 mm |
| Chain Pitch | 5.000 mm |
| Self-Lubricating | No |
| No. of Strands Across | 1 |
| Chain No. | 03B-1 |
| Link Plates Height | 4.1 mm |
| Chain Construction | Riveted |
| Chain Series | British Standard |
| Pin Overall Length | 7.4 mm |
| Pin Diameter | 1.49 mm |
| Weight | 0.88 LB |
| EAN or UPC | 800675059644 |
-
Pre-Packed Quantities -
![]()


