PT International
E04B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #110070884
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 6 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Chain No. | 04B-1 |
| Roller Width | 2.8 mm |
| Chain Series | British Standard |
| Roller Dia. | 4 mm |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| No. of Strands Across | 1 |
| Link Plates Height | 5 mm |
| Pins & Rollers | Standard |
| Chain Type | Roller Chain |
| Breaking Load | 3.2 kN |
| Pin Diameter | 1.85 mm |
| Chain Pitch | 6.000 mm |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Overall Length | 7.8 mm |
| Weight | 9.35 LB |
| EAN or UPC | 800675059675 |
-
Pre-Packed Quantities -
![]()


