PT International
E06B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #112195740
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 9.525 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Duty | Standard-Duty |
| Pin Diameter | 3.28 mm |
| No. of Strands Across | 1 |
| Breaking Load | 10.4 kN |
| Chain Pitch | 9.525 mm |
| Roller Width | 5.72 mm |
| Self-Lubricating | No |
| Chain No. | 06B-1 |
| Pins & Rollers | Standard |
| Chain Series | British Standard |
| Material | Carbon Steel |
| Chain Type | Roller Chain |
| Chain Construction | Riveted |
| Pin Overall Length | 14.1 mm |
| Roller Dia. | 6.35 mm |
| Link Plates Height | 8.2 mm |
| Weight | 4.51 LB |
| EAN or UPC | 800675059873 |
-
Pre-Packed Quantities -
![]()


