PT International
E081B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #104549606
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 12.7 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Chain Type | Roller Chain |
| Self-Lubricating | No |
| Pin Overall Length | 10.2 mm |
| Pin Diameter | 3.66 mm |
| Chain No. | 081B-1 |
| Link Plates Height | 9.9 mm |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Pitch | 12.700 mm |
| Breaking Load | 9.97 kN |
| No. of Strands Across | 1 |
| Roller Width | 3.3 mm |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Chain Series | British Standard |
| Roller Dia. | 7.75 mm |
| Weight | 22.47 LB |
| EAN or UPC | 800675060084 |
-
Pre-Packed Quantities -
![]()


