PT International
E10B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #112195826
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 15.875 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| No. of Strands Across | 1 |
| Breaking Load | 27.5 kN |
| Chain Pitch | 15.875 mm |
| Duty | Standard-Duty |
| Link Plates Height | 14.7 mm |
| Chain Series | British Standard |
| Material | Carbon Steel |
| Pin Diameter | 5.08 mm |
| Roller Width | 9.65 mm |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Roller Dia. | 10.16 mm |
| Chain No. | 10B-1 |
| Pins & Rollers | Standard |
| Chain Type | Roller Chain |
| Pin Overall Length | 20.9 mm |
| Weight | 9.9 LB |
| EAN or UPC | 800675061111 |
-
Pre-Packed Quantities -
![]()


