PT International
E10B-2RIV
E-Series Metric (British Standard) Roller Chain
Item #112195915
-
![]()
-
Pre-Packed Quantities
- Metric Roller Chain
- British Standard
- Riveted Construction
- 15.875 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Self-Lubricating | No |
| Roller Dia. | 10.16 mm |
| Chain Construction | Riveted |
| Chain No. | 10B-2 |
| Breaking Load | 56.2 kN |
| Pins & Rollers | Standard |
| Pin Overall Length | 37.5 mm |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Pitch | 15.875 mm |
| Chain Series | British Standard |
| Chain Type | Roller Chain |
| Pin Diameter | 5.08 mm |
| No. of Strands Across | 2 |
| Roller Width | 9.65 mm |
| Link Plates Height | 14.7 mm |
| Weight | 19.8 LB |
| EAN or UPC | 800675061265 |
-
![]()
-
Pre-Packed Quantities


