PT International
E12B-2RIV
E-Series Metric (British Standard) Roller Chain
Item #101765297
-
![]()
-
Pre-Packed Quantities
- Metric Roller Chain
- British Standard
- Riveted Construction
- 19.05 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Roller Width | 11.68 mm |
| Pin Diameter | 5.72 mm |
| No. of Strands Across | 2 |
| Breaking Load | 66.1 kN |
| Link Plates Height | 16.1 mm |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Chain Type | Roller Chain |
| Pin Overall Length | 43.6 mm |
| Chain Series | British Standard |
| Material | Carbon Steel |
| Chain No. | 12B-2 |
| Pins & Rollers | Standard |
| Chain Pitch | 19.050 mm |
| Self-Lubricating | No |
| Roller Dia. | 12.07 mm |
| Weight | 199.26 LB |
| EAN or UPC | 800675061920 |
-
![]()
-
Pre-Packed Quantities


