PT International
E16B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #112195830
-
![]()
-
Pre-Packed Quantities
- Metric Roller Chain
- British Standard
- Riveted Construction
- 25.4 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Self-Lubricating | No |
| Breaking Load | 72.8 kN |
| No. of Strands Across | 1 |
| Link Plates Height | 21 mm |
| Roller Dia. | 15.88 mm |
| Pin Diameter | 8.28 mm |
| Chain Pitch | 25.400 mm |
| Material | Carbon Steel |
| Chain Series | British Standard |
| Chain No. | 16B-1 |
| Pins & Rollers | Standard |
| Pin Overall Length | 37.4 mm |
| Chain Type | Roller Chain |
| Duty | Standard-Duty |
| Roller Width | 17.02 mm |
| Chain Construction | Riveted |
| Weight | 29.7 LB |
| EAN or UPC | 800675062392 |
-
![]()
-
Pre-Packed Quantities


