PT International
E16B-3RIV
E-Series Metric (British Standard) Roller Chain
Item #101795938
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 25.4 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Chain Series | British Standard |
| Duty | Standard-Duty |
| No. of Strands Across | 3 |
| Pin Overall Length | 101.2 mm |
| Link Plates Height | 21 mm |
| Pins & Rollers | Standard |
| Roller Dia. | 15.88 mm |
| Chain Type | Roller Chain |
| Chain No. | 16B-3 |
| Chain Pitch | 25.400 mm |
| Material | Carbon Steel |
| Breaking Load | 203.7 kN |
| Roller Width | 17.02 mm |
| Pin Diameter | 8.28 mm |
| Weight | 88.0 LB |
| EAN or UPC | 800675062613 |
-
Pre-Packed Quantities -
![]()


