PT International
E56B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #104968277
-
Pre-Packed Quantities -
![]()
- Metric Roller Chain
- British Standard
- Riveted Construction
- 88.9 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Link Plates Height | 77.8 mm |
| Chain No. | 56B-1 |
| Roller Width | 53.34 mm |
| Pin Overall Length | 123 mm |
| Chain Pitch | 88.900 mm |
| Chain Series | British Standard |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Roller Dia. | 53.98 mm |
| Breaking Load | 940 kN |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pin Diameter | 34.32 mm |
| Chain Type | Roller Chain |
| Self-Lubricating | No |
| Weight | 385.0 LB |
| EAN or UPC | 800675064464 |
-
Pre-Packed Quantities -
![]()


