PT International
FB206-30UMM
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #102930392
- 3-Bolt Flange Bracket for 30 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Short Bolt Hole Spacing | 32 mm |
| Bearing Insert | UC206X30 |
| Center Line to Bolt Holes | 52 mm |
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Flange Type | 3-Bolt Flange Braclet |
| Seal Type | Contact Seals |
| Overall Width | 41 mm |
| End Type | Open End |
| Long Bolt Hole Spacing | 48 mm |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 10 mm |
| Housing Length | 130 mm |
| Bearing Type | Ball Bearing |
| Housing Width | 31 mm |
| Housing Height | 78 mm |
| Length Through Bore | 41 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bracket Length | 65 mm |
| Weight | 2.5 LB |
| EAN or UPC | 800675068349 |
