PT International
FB207X1-7/16U
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #106073641
- 3-Bolt Flange Bracket for 1 7/16" Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Flange Type | 3-Bolt Flange Braclet |
| Housing Length | 5.67 in |
| Center Line to Bolt Holes | 2.375 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.4375 in |
| Bearing Insert | UC207X1 7/16 |
| Housing Width | 1.34 in |
| Housing Height | 2.54 in |
| Overall Width | 1.87 in |
| Length Through Bore | 1.87 in |
| Long Bolt Hole Spacing | 2 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bracket Length | 2 3/4 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Flange Thickness | 0.6 in |
| Bolt Hole Size | 0.4 in |
| Weight | 2.9 LB |
| EAN or UPC | 800675068585 |
