- 20 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Height | 86 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 11.5 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Flange Thickness | 13 mm |
| Overall Width | 44.6 mm |
| Housing Length | 86 mm |
| Housing Width | 27 mm |
| Bolt Circle Dia. | 89.8 mm |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Bolt Hole Spacing | 63.5 mm |
| Length Through Bore | 44.7 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 1.4 LB |
| EAN or UPC | 800675071714 |

