PT International
FWS205-25UMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106347228
- 25 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Shaft Dia. | 25 mm |
| Housing Height | 95 mm |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Housing Length | 95 mm |
| Length Through Bore | 45.5 mm |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Width | 29 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 70 mm |
| Overall Width | 45.91 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 99 mm |
| Bolt Hole Size | 11.5 mm |
| End Type | Open End |
| Flange Thickness | 15.5 mm |
| Style | 4-Bolt Flange |
| Weight | 2.0 LB |
| EAN or UPC | 800675071882 |
