- 1" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Overall Width | 1.81 in |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 2.76 in |
| Bolt Hole Size | 0.45 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 1.14 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 0.61 in |
| Bolt Circle Dia. | 3.903 in |
| Housing Length | 3.74 in |
| Housing Height | 3.74 in |
| Weight | 2.0 LB |
| EAN or UPC | 800675071943 |

