PT International
FWS206-30UMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #102943988
- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Overall Width | 49.9 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Flange Thickness | 16 mm |
| Housing Construction | One Piece |
| Length Through Bore | 49.4 mm |
| Bolt Circle Dia. | 117.4 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 83 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Height | 108 mm |
| Housing Length | 108 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 11.5 mm |
| Housing Width | 32 mm |
| Shaft Dia. | 30 mm |
| Weight | 2.7 LB |
| EAN or UPC | 800675072148 |
