PT International
FWS206X1-1/4A
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106410333
- 1.25" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 4 1/4 in |
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Thickness | 0.63 in |
| Bolt Circle Dia. | 4 5/8 in |
| Bolt Hole Size | 0.45 in |
| Inch/Metric | Inch |
| Housing Height | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3.27 in |
| Housing Construction | One Piece |
| Overall Width | 1.96 in |
| Bearing Type | Ball Bearing |
| Housing Width | 1.26 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.7 LB |
| EAN or UPC | 800675072162 |
