- 30 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 49.4 mm |
| Bolt Hole Size | 11.5 mm |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Housing Height | 108 mm |
| End Type | Open End |
| Overall Width | 49.9 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 108 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 117.4 mm |
| Bolt Hole Spacing | 83 mm |
| Flange Thickness | 16 mm |
| Housing Width | 32 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Weight | 2.7 LB |
| EAN or UPC | 800675072254 |

