PT International
FWS207X1-1/4U
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106412647
- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 4.65 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Overall Width | 2.07 in |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1.34 in |
| Bearing Design | Non-Expansion |
| Housing Length | 4.65 in |
| Bolt Hole Size | 0.55 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 3.62 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Bolt Circle Dia. | 5.12 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 0.67 in |
| Weight | 3.8 LB |
| EAN or UPC | 800675072421 |
