PT International
FWS207X35AMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106415650
- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Inch/Metric | Metric |
| Bolt Hole Spacing | 92 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Overall Width | 52.59 mm |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Flange Thickness | 17 mm |
| Housing Length | 118 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 51.9 mm |
| Bolt Hole Size | 14 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 118 mm |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Housing Construction | One Piece |
| Housing Width | 34 mm |
| Shaft Dia. | 35 mm |
| Bolt Circle Dia. | 130.1 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Weight | 3.8 LB |
| EAN or UPC | 800675072490 |
