PT International
FWS209X1-5/8
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106350532
- 1.625" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Height | 5.43 in |
| Housing Width | 1.61 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5.84 in |
| Shaft Dia. | 1.625 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 4.13 in |
| Housing Length | 5.43 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Flange Thickness | 0.71 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 0.55 in |
| Overall Width | 2.27 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Weight | 5.4 LB |
| EAN or UPC | 800675072841 |
