- 50 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Bolt Hole Spacing | 111 mm |
| Flange Style | 4-Bolt |
| Housing Height | 143 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Housing Width | 47.5 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Length Through Bore | 66.5 mm |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Flange Thickness | 18 mm |
| Bolt Circle Dia. | 157 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 143 mm |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 66.45 mm |
| Bolt Hole Size | 14 mm |
| Shaft Dia. | 50 mm |
| Weight | 6.1 LB |
| EAN or UPC | 800675073015 |

