PT International
FWS211X2-1/8
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106372598
- 2.125" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Hole Size | 0.67 in |
| Housing Construction | One Piece |
| Flange Thickness | 3/4 in |
| Housing Width | 2.04 in |
| Duty | Normal-Duty |
| Shaft Dia. | 2.125 in |
| Housing Height | 6.38 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.87 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5.12 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 7.24 in |
| Seal Type | Contact Seals |
| Housing Length | 6.38 in |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Weight | 7.2 LB |
| EAN or UPC | 800675073282 |
