PT International
FWS213X2-1/2U
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106379482
- 2.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.79 in |
| Housing Width | 2.09 in |
| Shaft Dia. | 2.5 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Length | 7.4 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 7.4 in |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 5.87 in |
| Bolt Circle Dia. | 8.301 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 3/4 in |
| Overall Width | 3.34 in |
| Weight | 12.9 LB |
| EAN or UPC | 800675073695 |
