PT International
FWS214-70AMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #101820693
- 70 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Hole Size | 20 mm |
| Housing Width | 63.5 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 215 mm |
| Housing Height | 188 mm |
| Duty | Normal-Duty |
| Flange Thickness | 19 mm |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Length Through Bore | 89.7 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 152 mm |
| Shaft Dia. | 70 mm |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Housing Length | 188 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 89.3 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Weight | 15.2 LB |
| EAN or UPC | 800675073787 |
