PT International
FWS214X2-3/4A
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106343961
- 2.75" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 3/4 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Overall Width | 3.52 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.79 in |
| Shaft Dia. | 2.75 in |
| Housing Width | 2 1/2 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5.98 in |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 7.4 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 7.4 in |
| Bolt Circle Dia. | 8.457 in |
| Weight | 15.2 LB |
| EAN or UPC | 800675073855 |
