PT International
FWS215X2-15/16A
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106432631
- 2.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Circle Dia. | 8.853 in |
| Housing Height | 7.87 in |
| Housing Construction | One Piece |
| Shaft Dia. | 2.9375 in |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 2.2 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 6.26 in |
| Housing Material | Cast Iron |
| Overall Width | 3.64 in |
| Flange Thickness | 0.87 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Housing Length | 7.87 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bolt Hole Size | 3/4 in |
| Weight | 16.3 LB |
| EAN or UPC | 800675073978 |
