PT International
FWSN204X20AMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106384179
- 20 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Width | 25.5 mm |
| Flange Thickness | 7 mm |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 55.2 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Circle Dia. | 78 mm |
| Shaft Dia. | 20 mm |
| Flange Style | 4-Bolt |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Housing Height | 100 mm |
| Housing Length | 100 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 41.5 mm |
| Bolt Hole Size | 9.5 mm |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Pilot Diameter | 62 mm |
| Weight | 1.7 LB |
| EAN or UPC | 800675074456 |
