PT International
FWSN205X25AMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106397647
- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 115 mm |
| Length Through Bore | 39.4 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Flange Style | 4-Bolt |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 92 mm |
| Style | 4-Bolt Piloted Flange |
| Overall Width | 39.4 mm |
| Flange Thickness | 9 mm |
| Bolt Hole Spacing | 65.1 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 25 mm |
| Housing Width | 22 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 9.5 mm |
| Housing Height | 115 mm |
| Pilot Diameter | 75 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Material | Cast Iron |
| Weight | 2.0 LB |
| EAN or UPC | 800675074708 |
