PT International
FWSN208X40UMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106338681
- 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| Housing Width | 26 mm |
| Duty | Normal-Duty |
| Length Through Bore | 50.4 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Flange Thickness | 11.5 mm |
| Housing Length | 145 mm |
| Shaft Dia. | 40 mm |
| Bolt Circle Dia. | 120 mm |
| Bolt Hole Spacing | 84.9 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 100 mm |
| Lubrication | Relubricatable |
| Housing Height | 145 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 11.5 mm |
| Overall Width | 50.4 mm |
| Weight | 4.6 LB |
| EAN or UPC | 800675075385 |
