PT International
FWSN210-50AMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #101820694
- 50 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Flange Thickness | 13 mm |
| Pilot Diameter | 115 mm |
| Housing Width | 27.5 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 96.2 mm |
| Overall Width | 54.6 mm |
| Housing Height | 165 mm |
| Housing Construction | One Piece |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 165 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 136 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 54.6 mm |
| Weight | 6.8 LB |
| EAN or UPC | 800675075736 |
