PT International
FWSN211X55AMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106424321
- 55 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 106.1 mm |
| Housing Length | 185 mm |
| Bolt Circle Dia. | 150 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric |
| Flange Thickness | 15 mm |
| Pilot Diameter | 125 mm |
| Housing Material | Cast Iron |
| Housing Height | 185 mm |
| Shaft Dia. | 55 mm |
| Housing Construction | One Piece |
| Bolt Hole Size | 18 mm |
| Overall Width | 68.6 mm |
| Housing Width | 43 mm |
| Length Through Bore | 68.6 mm |
| Flange Style | 4-Bolt |
| Weight | 9.4 LB |
| EAN or UPC | 800675076108 |
