PT International
FWSN212-60MM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106401142
- 60 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Flange Thickness | 16 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 116.7 mm |
| Flange Style | 4-Bolt |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Housing Length | 195 mm |
| Housing Height | 195 mm |
| Housing Construction | One Piece |
| Overall Width | 67.8 mm |
| Bolt Hole Size | 14 mm |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Width | 33 mm |
| Pilot Diameter | 140 mm |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 67.8 mm |
| Bolt Circle Dia. | 165 mm |
| Shaft Dia. | 60 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Weight | 11.4 LB |
| EAN or UPC | 800675076245 |
