PT International
FWSN215-75UMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106402255
- 75 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Hole Size | 19 mm |
| Pilot Diameter | 160 mm |
| Bolt Circle Dia. | 184 mm |
| Length Through Bore | 88.8 mm |
| Housing Height | 220 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Housing Length | 220 mm |
| Bolt Hole Spacing | 130.1 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 56 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Shaft Dia. | 75 mm |
| Duty | Normal-Duty |
| Overall Width | 88.4 mm |
| Flange Thickness | 18 mm |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Weight | 16.3 LB |
| EAN or UPC | 800675076795 |
