PT International
FWSN216-80UMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106348661
- 80 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Housing Height | 240 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Overall Width | 95.6 mm |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 141.4 mm |
| Duty | Normal-Duty |
| Housing Width | 58 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 80 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 81.6 mm |
| Housing Construction | One Piece |
| Flange Style | 4-Bolt |
| Flange Thickness | 18 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Pilot Diameter | 170 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 240 mm |
| Bolt Circle Dia. | 200 mm |
| Bolt Hole Size | 23 mm |
| Weight | 19.7 LB |
| EAN or UPC | 800675076955 |
