PT International
FWSX209X1-1/2
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106309631
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing Height | 5.43 in |
| Mounted Unit Duty | Medium Duty |
| Bolt Hole Spacing | 4.13 in |
| Housing Length | 5.43 in |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 0.71 in |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 0.55 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5.84 in |
| Overall Width | 1.78 in |
| Housing Width | 1.61 in |
| Shaft Dia. | 1.5 in |
| Weight | 6.2 LB |
| EAN or UPC | 800675077228 |
