PT International
FWSX215X2-11/16
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #102949040
- 2.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 8 31/64 in |
| Housing Width | 2.68 in |
| Mounted Unit Duty | Medium Duty |
| Housing Length | 7.87 in |
| Overall Width | 3 1/2 in |
| Housing Height | 7.87 in |
| Bolt Hole Spacing | 6 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.94 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.6875 in |
| Bolt Hole Size | 3/4 in |
| End Type | Open End |
| Duty | Medium-Duty |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Weight | 18.3 LB |
| EAN or UPC | 800675077518 |
