- 1 1/4" Shaft, 62 mm OD, 16 mm Outer Ring Width, 48.42 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Outer Ring Width | 16 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Overall Width | 48.42 mm |
| Enclosure | Double Sealed |
| I.D. | 1.25 in |
| Bore Type | Round Bore |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| O.D. | 62 mm |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 0.9 LB |
| EAN or UPC | 800675083441 |

