- 35 mm ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| I.D. | 35 mm |
| Locking Device | Eccentric Locking Collar |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 17 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Seal Type | Contact Seals |
| Overall Width | 51.18 mm |
| Bore Type | Round Bore |
| Weight | 1.4 LB |
| EAN or UPC | 800675083656 |

