- 1 1/2" Shaft, 80 mm OD, 18 mm Outer Ring Width, 56.34 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| I.D. | 1.5 in |
| O.D. | 80 mm |
| Outer Ring Width | 18 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Material | Steel |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 56.34 mm |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Weight | 1.9 LB |
| EAN or UPC | 800675083663 |

