- 80 mm ID x 140 mm OD x 26 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Material | Steel |
| O.D. | 140 mm |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| I.D. | 80 mm |
| Outer Ring Width | 26 mm |
| Bore Type | Round Bore |
| Overall Width | 100 mm |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Weight | 6.2 LB |
| EAN or UPC | 800675084363 |

