- 0.75" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bolt Circle Dia. | 2.81 in |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 0.43 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.75 in |
| End Type | Open End |
| Bolt Hole Size | 0.39 in |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 0.79 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Length | 3.54 in |
| Housing Height | 2.4 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 2.81 in |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1.13 in |
| Inch/Metric | Inch |
| Lubrication | Non-Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 800675094409 |

