- 25 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bolt Circle Dia. | 76 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 10 mm |
| Housing Height | 64 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 25 mm |
| Housing Length | 95 mm |
| Bolt Hole Spacing | 76 mm |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Housing Width | 20 mm |
| Housing Construction | One Piece |
| Flange Thickness | 11 mm |
| Overall Width | 31.2 mm |
| Flange Style | 2-Bolt |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Weight | 1.4 LB |
| EAN or UPC | 800675094515 |

