- 30 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Housing Width | 22 mm |
| Housing Construction | One Piece |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 12 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 39.7 mm |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 38.7 mm |
| Style | 2-Bolt Flange |
| Flange Style | 2-Bolt |
| Bolt Circle Dia. | 90.5 mm |
| Shaft Dia. | 30 mm |
| Housing Length | 113 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Hole Size | 12 mm |
| Bolt Hole Spacing | 90.5 mm |
| Housing Height | 76 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 2.2 LB |
| EAN or UPC | 800675094690 |

