PT International
OBF203X11/16S
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #102973447
- 0.6875" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Overall Width | 29.6 mm |
| Housing Material | Pressed Steel |
| Housing Height | 59 mm |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Duty | Light-Duty |
| Housing Width | 14 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Flange Thickness | 4 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 7.5 mm |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Housing Length | 81 mm |
| Bolt Hole Spacing | 63.5 mm |
| Bolt Circle Dia. | 63.5 mm |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 0.6875 in |
| Flange Type | 2-Bolt Flange |
| Weight | 0.4 LB |
| EAN or UPC | 800675098032 |
