PT International
OBF203X17MM
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106307147
- 17 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Bolt Circle Dia. | 63.5 mm |
| Bolt Hole Spacing | 63.5 mm |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 29.6 mm |
| Flange Style | 2-Bolt |
| Housing Height | 59 mm |
| Bearing Design | Non-Expansion |
| Housing Width | 14 mm |
| Housing Material | Pressed Steel |
| Length Through Bore | 29.6 mm |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Flange Thickness | 4 mm |
| Flange Type | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 7.5 mm |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Shaft Dia. | 17 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 81 mm |
| End Type | Open End |
| Duty | Light-Duty |
| Weight | 0.4 LB |
| EAN or UPC | 800675098049 |
